Apply to be a TradeMaster!
Main product image of 12 Watt A19 LED Bulb - Medium Base - CCT Selectable - 120 Volt - White Finish (5 Pack)
Magnifying glass
Hover image to zoom

12 Watt A19 LED Bulb - Medium Base - CCT Selectable - 120 Volt - White Finish (5 Pack)

Brand:
Satco
SKU:
S11792
Rating:
(0)
Q&A:
(0)
12 Watt A19 LED Bulb - Medium Base - CCT Selectable - 120 Volt - White Finish (5 Pack)
Magnifying glass
Hover image to zoom
$55.31 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
A19
Product Highlight: Material
Polyamide
Product Highlight: Wattage
12 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Limited - 10 hr per day Warranty

Description

–
Illuminate any space with ease using SATCO|NUVO's 12W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. Available with dimming capabilities, you can adjust the brightness to your liking. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space.

Features:
  • 5CCT Selectable 2700K/3000K/2500K/4000K/5000K
  • 12 Watts, 1,100 Lumens
  • 75W Incandescent Replacement
  • Standard A19 shape for a variety of applications
  • 90 CRI for exceptional color rendering
  • Rated for enclosed fixtures
  • E26 Base
  • Dimmable
  • Damp Location Rated
  • 220 degree Beam angle

Specs

–
Cri:

90

Shape:

A19

ANSI Base:

E26

CCT (Kelvin):

4000K

5000K

2700K

3500K

3000K

Material:

Polyamide

Filament Type:

LED

Color Temperature:

Warm White

Natural Light

Operating Position:

Universal

Lumens:

1100

Wattage:

12

Base Type:

Medium

Dimmable:

Yes

Incandescent Equivalent:

75W

Voltage:

120v

Lamp Type:

Type A

Beam Spread:

220

Color:

White

Technology:

LED

Rated Life (hours):

25000

Warranty:

5 Year Limited - 10 hr per day

Product Type:

Lamp

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy