| Dimmable: | No |
|---|---|
| Nominal Length (Inches): | 6" |
| Cri: | 82 |
| Lumens: | 150 |
| Rated Life (hours): | 50000 |
| Wattage: | 2 |
| Base Type: | Miniature Bi Pin |
| Voltage: | 277v 120v |
| Operating Position: | Universal |
| Technology: | LED |
| ANSI Base: | G5 |
| Incandescent Equivalent: | 15W |
| Filament Type: | LED |
| CCT (Kelvin): | 6500K |
| Product Type: | Lamp |
| Finish: | Frost |
| Warranty: | 5 Year Limited - T5 LED Bulbs - Ballast Bypass |
| Energy Star Rated: | No |
| Beam Spread: | 240 |
| Color Temperature: | Daylight |
| Material: | Glass |
| Lamp Type: | Linear |
| Shape: | T5 |