| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
|---|---|
| CCT (Kelvin): | 3000K |
| Rated Life (hours): | 50000 |
| Energy Star Rated: | No |
| Finish: | Frost |
| ANSI Base: | G13 |
| Cri: | 80 |
| Operating Position: | Universal |
| Product Type: | Lamp |
| Lamp Type: | Linear |
| Nominal Length (Inches): | 48" |
| Incandescent Equivalent: | 90W |
| Color Temperature: | Warm White |
| Base Type: | Medium Bi Pin |
| Voltage: | 120v 277v |
| Beam Spread: | 180 |
| Lumens: | 2400 |
| Color: | White |
| Technology: | LED |
| Material: | Glass |
| Shape: | T8 |
| Wattage: | 18.5 |
| Filament Type: | LED |