Apply to be a TradeMaster!
Main product image of 12.5 Watt T8 LED Bulb - CCT Selectable - G13 base - 50000 Average rated hours - Type B - Ballast Bypass - 2PK (10 Pack)
Magnifying glass
Hover image to zoom

12.5 Watt T8 LED Bulb - CCT Selectable - G13 base - 50000 Average rated hours - Type B - Ballast Bypass - 2PK (10 Pack)

Brand:
Satco
SKU:
S11919
Rating:
(0)
Q&A:
(0)
12.5 Watt T8 LED Bulb - CCT Selectable - G13 base - 50000 Average rated hours - Type B - Ballast Bypass - 2PK (10 Pack)
Magnifying glass
Hover image to zoom
$198.14 each
In Stock
In Stock
Get 135 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Color
White
Product Highlight: Material
Glass
Product Highlight: Finish
White
Product Highlight: Shape
T8
Product Highlight: Energy Star Rated
No

Description

–
Note: Not for use in vapor tight fixtures. Two Installation Options - 1. Double Ended Wiring or 2. Single Ended Wiring

SATCO|NUVO's S11919 2 pack of 12.5 watt T8 4 foot LED G13 Type A ballast dependent CCT selectable double ended linear direct replacement bulbs with two installation options offers stock saving options in a versatile retrofit. The frosted white bulb features a Medium Bi Pin base delivering exceptional illumination. With its high lumen output providing up to 50,000 hours of light, this lamp is perfect for retail, hospitality, restaurant, and warehouse applications.

Features:
  • MOL: 48.00 inches, MOD: 1.00 inch
  • Superior 83 CRI light quality,1800 lumens and selectable CCT: 4000K, 5000K and 6000K with a 220 beam spread
  • Rated for enclosed fixtures
  • Damp rated, for indoor use only
  • 12.5 watt LED replaces 32 watt fluorescent
  • White finished plastic linear lamp with white housing
  • DLC Certified and qualifies for rebates where available
  • 5 Year Limited Warranty

Specs

–
Voltage:

277v

120v

Rated Life (hours):

50000

Technology:

LED

Nominal Length (Inches):

48"

Product Type:

Lamp

Beam Spread:

220

CCT (Kelvin):

5000K

4000K

6500K

Lumens:

1800

Color:

White

Incandescent Equivalent:

70W

Material:

Glass

Filament Type:

LED

ANSI Base:

G13

Finish:

White

Cri:

83

Base Type:

Medium Bi Pin

Shape:

T8

Color Temperature:

Daylight

Cool White

Lamp Type:

Linear

Energy Star Rated:

No

Operating Position:

Universal

Wattage:

12.5

Warranty:

5 Year Limited - T8 LED Bulbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy