| Finish: | Frost |
|---|---|
| Incandescent Equivalent: | 100W |
| Shape: | T8 |
| Color: | White |
| Operating Position: | Universal |
| Nominal Length (Inches): | 72" |
| Product Type: | Lamp |
| Lumens: | 3200 |
| Voltage: | 120v 277v |
| Color Temperature: | Cool White |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Material: | Glass |
| Energy Star Rated: | No |
| Technology: | LED |
| Dimmable: | No |
| Wattage: | 24 |
| Base Type: | Single Pin |
| Beam Spread: | 210 |
| Cri: | 80 |
| ANSI Base: | Fa8 |
| Lamp Type: | Linear |
| Filament Type: | LED |
| CCT (Kelvin): | 4000K |
| Rated Life (hours): | 50000 |