| Cri: | 82 |
|---|---|
| Incandescent Equivalent: | 50W |
| Material: | Glass |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Technology: | LED |
| Dimmable: | Yes |
| Voltage: | 120v 277v |
| Lamp Type: | Linear |
| CCT (Kelvin): | 3000K |
| Nominal Length (Inches): | 36" |
| Wattage: | 11 |
| Finish: | Frost |
| Rated Life (hours): | 50000 |
| Filament Type: | LED |
| Shape: | T8 |
| Color Temperature: | Warm White |
| Warranty: | 5 Year Limited - LED Type C Bulbs |
| ANSI Base: | G13 |
| Operating Position: | Universal |
| Lumens: | 1600 |
| Base Type: | Medium Bi Pin |
| Beam Spread: | 220 |