| Product Type: | Lamp |
|---|---|
| Incandescent Equivalent: | 100W |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Wattage: | 24 |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Voltage: | 277v 120v |
| ANSI Base: | Fa8 |
| Shape: | T8 |
| CCT (Kelvin): | 5000K |
| Lamp Type: | Linear |
| Technology: | LED |
| Lumens: | 3500 |
| Material: | Glass |
| Filament Type: | LED |
| Cri: | 82 |
| Beam Spread: | 210 |
| Finish: | White |
| Color Temperature: | Natural Light |
| Base Type: | Single Pin |
| Rated Life (hours): | 50000 |
| Nominal Length (Inches): | 96" |