| Cri: | 82 |
|---|---|
| Color Temperature: | Warm White |
| Filament Type: | LED |
| Voltage: | 277v 120v |
| CCT (Kelvin): | 3000K |
| Energy Star Rated: | No |
| Base Type: | Medium Bi Pin |
| Nominal Length (Inches): | 48" |
| Shape: | T8 |
| Lumens: | 1700 |
| Incandescent Equivalent: | 50W |
| Operating Position: | Universal |
| Lamp Type: | Linear |
| Wattage: | 10.5 |
| Beam Spread: | 210 |
| ANSI Base: | G13 |
| Product Type: | Lamp |
| Material: | Glass Plastic |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Color: | White |
| Technology: | LED |
| Finish: | Frost |
| Rated Life (hours): | 50000 |