| Warranty: | 3 Year Limited - Mini LED Pin Base |
|---|---|
| Rated Life (hours): | 25000 |
| Filament Type: | LED |
| Incandescent Equivalent: | 25W |
| Cri: | 80 |
| Finish: | Clear |
| Dimmable: | Yes |
| Color Temperature: | Natural Light |
| Lamp Type: | Miniature |
| Color: | White |
| Material: | Ceramic |
| Product Type: | Lamp |
| Base Type: | G9 Double Loop |
| Beam Spread: | 300 |
| Wattage: | 3.5 |
| ANSI Base: | G9 |
| Shape: | T4 |
| CCT (Kelvin): | 5000K |
| Technology: | LED |
| Voltage: | 120v |
| Lumens: | 330 |