Apply to be a TradeMaster!
Main product image of 2W Prismatic HX11 LED, 2700K CCT, Candelabra Base, 120V, Frost Finish, 2-Card (12 Pack)
Magnifying glass
Hover image to zoom

2W Prismatic HX11 LED, 2700K CCT, Candelabra Base, 120V, Frost Finish, 2-Card (12 Pack)

Brand:
Satco
SKU:
S12141
Rating:
(0)
Q&A:
(0)
2W Prismatic HX11 LED, 2700K CCT, Candelabra Base, 120V, Frost Finish, 2-Card (12 Pack)
Magnifying glass
Hover image to zoom
$119.40 each
In Stock
In Stock
Get 676 Thu, Oct 15 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2 Watts
Product Highlight: Finish
Frost
Product Highlight: Voltage
120v

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a 2W Prismatic HX11 LED; 2700K CCT; Candelabra Base; 120V; Frost Finish; 2-Card (12 Pack) manufactured by Satco.
SATCO NUVO's S12141 LED Prismatic Candelabra with a frosted finish is a beautiful way to enhance the atmosphere of living rooms, studies, kitchens and dining rooms. The multi-faceted bulb reflects light in 360-degrees creating vibrant illumination. Dimmable when used with compatible fixtures.

Features:
  • Frosted Glass
  • E12 Base
  • 360-Degree Beam Angle
  • Dimmable Down to 10-Percent
  • Rated for use in enclosed fixtures
  • Damp location rated

Specs

–
Lamp Type:

HX11

Wattage:

2

Lumens:

150

Finish:

Frost

Base Type:

Candelabra

CCT (Kelvin):

2700K

Incandescent Equivalent:

25W

Dimmable:

Yes

Product Type:

Lamp

Voltage:

120v

Color Temperature:

Warm White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy