Apply to be a TradeMaster!
Main product image of 9.1 Watt - A19 LED Bulb - 5000K - E26 Base - 220 deg. Beam Angle - 12-34 Volt
Magnifying glass
Hover image to zoom

9.1 Watt - A19 LED Bulb - 5000K - E26 Base - 220 deg. Beam Angle - 12-34 Volt

Brand:
Satco
SKU:
S12171
Rating:
(0)
Q&A:
(0)
9.1 Watt - A19 LED Bulb - 5000K - E26 Base - 220 deg. Beam Angle - 12-34 Volt
Magnifying glass
Hover image to zoom
$6.95 each
In Stock
In Stock
Get 1,041 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
9.1 Watts
Product Highlight: Voltage
12-34V
Product Highlight: Finish
White

Description

–

9.1 Watt A19 LED; 5000K CCT; Medium Base; White Finish; 12V-24VAC; 12V-34VDC


Specs

–
Rated Life (hours):

25000

Wattage:

9.1

Voltage:

12-34V

Cri:

90

CCT (Kelvin):

5000K

Lamp Type:

A19

Base Type:

Medium

Incandescent Equivalent:

60W

Filament Type:

LED

Technology:

LED

Lumens:

800

Finish:

White

Color Temperature:

Natural Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy