| Energy Star Rated: | No |
|---|---|
| Base Type: | G53 |
| Voltage: | 12v |
| Lamp Type: | AR |
| Cri: | 80 |
| Finish: | Clear |
| Color Temperature: | Warm White |
| Lumens: | 850 |
| CCT (Kelvin): | 3000K |
| Wattage: | 12 |
| Rated Life (hours): | 30000 |
| Color: | White |
| Technology: | LED |
| Incandescent Equivalent: | 90W |
| Shape: | AR111 |
| Material: | Plastic |
| Filament Type: | LED |
| Operating Position: | Universal |
| Dimmable: | No |
| Product Type: | Lamp |
| Warranty: | 3 Year Limited - 10 hr per day |
| Beam Spread: | 12 |
| ANSI Base: | G53 |