Apply to be a TradeMaster!
Main product image of 3.5 Watt - R14 LED Bulb - Intermediate Base - 5000K CCT - Frost Finish - 120 Volt (10 Pack)
Magnifying glass
Hover image to zoom

3.5 Watt - R14 LED Bulb - Intermediate Base - 5000K CCT - Frost Finish - 120 Volt (10 Pack)

Brand:
Satco
SKU:
S12261
Rating:
(0)
Q&A:
(0)
3.5 Watt - R14 LED Bulb - Intermediate Base - 5000K CCT - Frost Finish - 120 Volt (10 Pack)
Magnifying glass
Hover image to zoom
$54.53 each
In Stock
In Stock
Get 640 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited - 10 hr per day Warranty
Product Highlight: Wattage
3.5 Watts
Product Highlight: Material
Plastic
Product Highlight: Shape
R14
Product Highlight: Finish
Frost
Product Highlight: Voltage
120v

Description

–
Elevate your lighting experience with SATCO|NUVO's S12261 R14 reflector LED light bulb. Engineered for top-tier energy efficiency, this bulb delivers vibrant, true-to-life white light with a high color rendering index (CRI) of 90. Choose the crisp clarity of 5000K natural white light with an E17 intermediate base to seamlessly integrate into a variety of fixtures. With a wide 110 degree beam angle and smooth dimming capability down to 10 percent, this versatile bulb offers customizable lighting solutions for any environment. Whether it's illuminating living spaces, dining areas, or commercial establishments like offices, museums, or retail stores, this bulb will ensure the perfect ambiance for every occasion.

Features:
  • 90 CRI High Quality Light
  • 40W Incandescent Replacement
  • E17 Intermediate Base
  • Rated for Enclosed Fixtures
  • 5000K CCT
  • Dimmable
  • T20 and T24 Complaint
  • 5 Year Warranty

Specs

–
Incandescent Equivalent:

40W

Warranty:

5 Year Limited - 10 hr per day

CCT (Kelvin):

5000K

Wattage:

3.5

Product Type:

Lamp

Cri:

90

Lumens:

300

Beam Spread:

110

Material:

Plastic

Shape:

R14

Technology:

LED

Color Temperature:

Natural Light

Finish:

Frost

Rated Life (hours):

25000

Filament Type:

LED

ANSI Base:

E17

Dimmable:

Yes

Base Type:

Intermediate

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy