Apply to be a TradeMaster!
Main product image of 3.5 Watt - R14 LED Bulb - Medium Base - 3000K CCT - Frost Finish - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom

3.5 Watt - R14 LED Bulb - Medium Base - 3000K CCT - Frost Finish - 120 Volt (8 Pack)

Brand:
Satco
SKU:
S12262
Rating:
(0)
Q&A:
(0)
3.5 Watt - R14 LED Bulb - Medium Base - 3000K CCT - Frost Finish - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom
$43.63 each
In Stock
In Stock
Get 519 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3.5 Watts
Product Highlight: Finish
Frost
Product Highlight: Warranty
5 Year Limited - 10 hr per day Warranty
Product Highlight: Shape
R14
Product Highlight: Material
Plastic
Product Highlight: Voltage
120v

Description

–
Elevate your lighting experience with SATCO|NUVO's S12262 R14 reflector LED light bulb. Engineered for top-tier energy efficiency, this bulb delivers vibrant, true-to-life white light with a high color rendering index (CRI) of 90. Choose the inviting warmth of 3000K soft white with an E26 medium base to seamlessly integrate into a variety of fixtures. With a wide 110 degree beam angle and smooth dimming capability down to 10 percent, this versatile bulb offers customizable lighting solutions for any environment. Whether it's illuminating living spaces, dining areas, or commercial establishments like offices, museums, or retail stores, this bulb will ensure the perfect ambiance for every occasion.

Features:
  • 90 CRI High Quality Light
  • 40W Incandescent Replacement
  • E26 Medium Base
  • Rated for Enclosed Fixtures
  • 3000K CCT
  • Dimmable
  • T20 and T24 Complaint
  • 5 Year Warranty

Specs

–
Filament Type:

LED

Wattage:

3.5

Cri:

90

Lumens:

300

Base Type:

Medium

Finish:

Frost

CCT (Kelvin):

3000K

Product Type:

Lamp

ANSI Base:

E26

Warranty:

5 Year Limited - 10 hr per day

Beam Spread:

110

Shape:

R14

Dimmable:

Yes

Material:

Plastic

Color Temperature:

Soft White

Technology:

LED

Rated Life (hours):

25000

Voltage:

120v

Incandescent Equivalent:

40W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy