| Finish: | Clear |
|---|---|
| Base Type: | Bi Pin G4 |
| Wattage: | 4.5 |
| Filament Type: | LED |
| Warranty: | 3 Year Limited - Mini LED Pin Base |
| Lumens: | 430 |
| ANSI Base: | G4 |
| Incandescent Equivalent: | 35W |
| Color: | Clear |
| Product Type: | Lamp |
| Lamp Type: | Tubular |
| Cri: | 80 |
| Rated Life (hours): | 25000 |
| Dimmable: | Yes |
| Shape: | T6 |
| Voltage: | 12v |
| Color Temperature: | Soft White |
| Beam Spread: | 300 |
| Technology: | LED |
| CCT (Kelvin): | 3000K |
| Material: | Ceramic Polycarbonate |