| CCT (Kelvin): | 3000K |
|---|---|
| Filament Type: | LED |
| Material: | Glass Ceramic |
| Warranty: | 3 Year Limited - Mini LED Pin Base |
| Lamp Type: | Tubular |
| Product Type: | Lamp |
| Wattage: | 2 |
| Beam Spread: | 300 |
| Dimmable: | Yes |
| Cri: | 80+ |
| Color: | Clear |
| Voltage: | 120v |
| Shape: | T4 |
| Base Type: | G9 Double Loop |
| Lumens: | 180 |
| ANSI Base: | G9 |
| Color Temperature: | Soft White |
| Technology: | LED |
| Finish: | Frost |
| Rated Life (hours): | 25000 |
| Incandescent Equivalent: | 15W |