| Dimmable: | Yes |
|---|---|
| Technology: | LED |
| Beam Spread: | 300 |
| Voltage: | 120v |
| Lumens: | 550 |
| Product Type: | Lamp |
| Rated Life (hours): | 25000 |
| Shape: | T6 |
| Color: | Clear |
| Color Temperature: | Natural Light |
| Lamp Type: | Tubular |
| Filament Type: | LED |
| ANSI Base: | BA15d |
| Material: | Ceramic Polycarbonate |
| CCT (Kelvin): | 5000K |
| Warranty: | 3 Year Limited - Mini LED Pin Base |
| Cri: | 80+ |
| Wattage: | 5 |
| Base Type: | Bayonet Double Contact |
| Incandescent Equivalent: | 40W |
| Finish: | Clear |