| Filament Type: | LED |
|---|---|
| Technology: | LED |
| Dimmable: | Yes |
| Warranty: | 3 Year Limited - Mini LED Pin Base |
| Wattage: | 4.5 |
| Beam Spread: | 300 |
| Finish: | Clear |
| CCT (Kelvin): | 5000K |
| Incandescent Equivalent: | 35W |
| Shape: | T6 |
| ANSI Base: | BA15s |
| Color Temperature: | Natural Light |
| Rated Life (hours): | 25000 |
| Lumens: | 430 |
| Material: | Polycarbonate Ceramic |
| Voltage: | 12v |
| Lamp Type: | Tubular |
| Color: | Clear |
| Product Type: | Lamp |
| Base Type: | Bayonet Single Contact |
| Cri: | 80+ |