Apply to be a TradeMaster!
Main product image of 5.5W MR16 LED Floodlight, 2700K CCT, GU10 Base, 120V (12 Pack)
Magnifying glass
Hover image to zoom

5.5W MR16 LED Floodlight, 2700K CCT, GU10 Base, 120V (12 Pack)

Brand:
Satco
SKU:
S12371-SATCO
Rating:
(0)
Q&A:
(0)
5.5W MR16 LED Floodlight, 2700K CCT, GU10 Base, 120V (12 Pack)
Magnifying glass
Hover image to zoom
$95.40 each
In Stock
In Stock
Get 1,806 Mon, Oct 12 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This is a 5.5W MR16 LED Floodlight; 2700K CCT; GU10 Base; 120V (12 Pack) manufactured by Satco.
SATCO MR16 lamps are available with GU5.3 and GU10 bases, for versatile lighting solutions in 12V and 120V applications. These lamps are offered in a wide range of color temperatures, from a warm 2700K, to a bright 6500K, and provide high color accuracy with a 90 CRI rating. Dimmable for customizable lighting, they are also damp location rated, and suitable for use in enclosed fixtures. Perfect for a variety of residential and commercial applications, SATCO MR16 lamps combine efficiency, durability, and high-quality lighting.

Features:
  • 36-Degree Beam Angle
  • GU10 Base
  • 120V
  • 2700K
  • 500 Lumens
  • 5.5W
  • 50W Halogen Replacement
  • Glass Construction
  • Dimmable Down to 20%

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy