| Dimmable: | Yes |
|---|---|
| Voltage: | 120v |
| Base Type: | Medium |
| Energy Star Rated: | No |
| Finish: | Soft White |
| Warranty: | 3 Year Limited |
| Material: | Glass Aluminum |
| Color Temperature: | Cool White |
| Lumens: | 1500 |
| Technology: | LED |
| Incandescent Equivalent: | 100W |
| Filament Type: | LED Filament |
| CCT (Kelvin): | 4000K |
| Beam Spread: | 320 |
| Product Type: | Lamp |
| Operating Position: | Universal |
| ANSI Base: | E26 |
| Wattage: | 13.5 |
| Lamp Type: | Type A |
| Shape: | A19 |
| Rated Life (hours): | 15000 |
| Cri: | 90 |