| ANSI Base: | E26 |
|---|---|
| Beam Spread: | 300 |
| Energy Star Rated: | No |
| Base Type: | Medium |
| Lamp Type: | Type A |
| Product Type: | Lamp |
| Incandescent Equivalent: | 150W |
| Voltage: | 120v |
| Color Temperature: | Soft White |
| Operating Position: | Universal |
| Warranty: | 3 Year Limited |
| Finish: | Frost |
| Shape: | A21 |
| Cri: | 80 |
| Filament Type: | LED |
| Dimmable: | Yes |
| Wattage: | 18.5 |
| Material: | Glass |
| Technology: | LED |
| Lumens: | 2610 |
| Rated Life (hours): | 15000 |
| CCT (Kelvin): | 3000K |