| Dimmable: | No |
|---|---|
| Product Type: | Lamp |
| Filament Type: | LED |
| Base Type: | Medium |
| Technology: | LED |
| Incandescent Equivalent: | 200W |
| Color Temperature: | Soft White |
| ANSI Base: | E26 |
| Beam Spread: | 300 |
| Wattage: | 21 |
| Operating Position: | Universal |
| CCT (Kelvin): | 3000K |
| Cri: | 80 |
| Shape: | A23 |
| Material: | Glass |
| Lamp Type: | Type A |
| Finish: | Frost |
| Rated Life (hours): | 15000 |
| Voltage: | 120v |
| Energy Star Rated: | No |
| Warranty: | 3 Year Limited |
| Lumens: | 2900 |