Apply to be a TradeMaster!
Main product image of 5W A19 LED, Medium Base, Clear, 3500K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom

5W A19 LED, Medium Base, Clear, 3500K CCT, 120V (6 Pack)

Brand:
Satco
SKU:
S12468-SATCO
Rating:
(0)
Q&A:
(0)
5W A19 LED, Medium Base, Clear, 3500K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$29.70 each
In Stock
In Stock
Get 85 Thu, Oct 15 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
5 Watts
Product Highlight: Finish
Clear
Product Highlight: Voltage
120v

Description

–
This is a 5W A19 LED; Medium Base; Clear; 3500K CCT; 120V (6 Pack) manufactured by Satco.
Satco's S12468 5-watt, A19 LED bulb with a medium base is dimmable and offers warm white light with a 300 degree beam spread. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Features:
  • MOL: 4.02 inches, MOD: 2.36 inches
  • Medium Base
  • Clear Finish
  • A19 Lamp Shape
  • 3500K Neutral White Light
  • Rated for 15000 hours
  • Dimmable
  • 2-year limited warranty
  • Superior 90 CRI light quality

Specs

–
Lamp Type:

A19

Dimmable:

Yes

Incandescent Equivalent:

40W

CCT (Kelvin):

3500K

Wattage:

5

Lumens:

450

Product Type:

Lamp

Finish:

Clear

Voltage:

120v

Base Type:

Medium

Color Temperature:

Neutral White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy