Apply to be a TradeMaster!
Main product image of 4W G16.5 LED, Medium Base, Clear, 3500K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom

4W G16.5 LED, Medium Base, Clear, 3500K CCT, 120V (6 Pack)

Brand:
Satco
SKU:
S12475-SATCO
Rating:
(0)
Q&A:
(0)
4W G16.5 LED, Medium Base, Clear, 3500K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$29.70 each
In Stock
In Stock
Get 806 Thu, Oct 15 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4 Watts
Product Highlight: Finish
Clear
Product Highlight: Voltage
120v

Description

–
This is a 4W G16.5 LED; Medium Base; Clear; 3500K CCT; 120V (6 Pack) manufactured by Satco.
Satco's S12475 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of neutral white light.

Features:
  • MOL: 3.11 inches, MOD: 1.97 inches
  • Medium Base
  • Clear Finish
  • G16.5 Lamp Shape
  • 3500K Neutral White Light
  • Rated for 15000 hours
  • Dimmable
  • 2-year limited warranty
  • Superior 90 CRI light quality

Specs

–
Product Type:

Lamp

Base Type:

Medium

Wattage:

4

Finish:

Clear

Dimmable:

Yes

Lumens:

350

Color Temperature:

Neutral White

CCT (Kelvin):

3500K

Incandescent Equivalent:

40W

Voltage:

120v

Lamp Type:

G16.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy