Apply to be a TradeMaster!
Main product image of 5.5W G16.5 LED, Candelabra Base, Clear, 5000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom

5.5W G16.5 LED, Candelabra Base, Clear, 5000K CCT, 120V (6 Pack)

Brand:
Satco
SKU:
S12478-SATCO
Rating:
(0)
Q&A:
(0)
5.5W G16.5 LED, Candelabra Base, Clear, 5000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$35.70 each
In Stock
In Stock
Get 245 Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Clear
Product Highlight: Wattage
5.5 Watts
Product Highlight: Voltage
120v

Description

–
This is a 5.5W G16.5 LED; Candelabra Base; Clear; 5000K CCT; 120V (6 Pack) manufactured by Satco.
Satco's S12478 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural light.

Features:
  • MOL: 3.11 inches, MOD: 1.97 inches
  • Candelabra Base
  • Clear Finish
  • G16.5 Lamp Shape
  • 5000K Natural Light
  • Rated for 15000 hours
  • Dimmable
  • 2-year limited warranty
  • Superior 90 CRI light quality

Specs

–
Product Type:

Lamp

Finish:

Clear

Wattage:

5.5

Incandescent Equivalent:

60W

Lamp Type:

G16.5

CCT (Kelvin):

5000K

Base Type:

Candelabra

Lumens:

500

Color Temperature:

Natural Light

Voltage:

120v

Dimmable:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy