Shop Satco Nuvo
Main product image of 4W G40 LED, Medium Base, Clear, 3000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom

4W G40 LED, Medium Base, Clear, 3000K CCT, 120V (6 Pack)

Brand:
Satco
SKU:
S12484
Rating:
(0)
Q&A:
(0)
4W G40 LED, Medium Base, Clear, 3000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$53.70 each
In Stock
In Stock
Get 931 Tue, Aug 25 - Thu, Aug 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

This is a 4W G40 LED; Medium Base; Clear; 3000K CCT; 120V (6 Pack) manufactured by Satco.
Satco's S12484 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.

Features:
  • MOL: 6.54 inches, MOD: 4.88 inches
  • Medium Base
  • Clear Finish
  • G40 Lamp Shape
  • 3000K Soft White Light
  • Rated for 15000 hours
  • Dimmable
  • 2-year limited warranty
  • Superior 90 CRI light quality
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy