Apply to be a TradeMaster!
Main product image of 8W G40 LED, Medium Base, Clear, 2700K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom

8W G40 LED, Medium Base, Clear, 2700K CCT, 120V (6 Pack)

Brand:
Satco
SKU:
S12487
Rating:
(0)
Q&A:
(0)
8W G40 LED, Medium Base, Clear, 2700K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$59.70 each
In Stock
In Stock
Get 849 Thu, Oct 15 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Clear
Product Highlight: Voltage
120v
Product Highlight: Wattage
8 Watts

Description

–
This is a 8W G40 LED; Medium Base; Clear; 2700K CCT; 120V (6 Pack) manufactured by Satco.
Satco's S12487 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Features:
  • MOL: 6.54 inches, MOD: 4.88 inches
  • Medium Base
  • Clear Finish
  • G40 Lamp Shape
  • 2700K Warm White Light
  • Rated for 15000 hours
  • Dimmable
  • 2-year limited warranty
  • Superior 90 CRI light quality

Specs

–
Lumens:

800

Incandescent Equivalent:

100W

Base Type:

Medium

Color Temperature:

Warm White

Finish:

Clear

CCT (Kelvin):

2700K

Voltage:

120v

Lamp Type:

G40

Wattage:

8

Product Type:

Lamp

Dimmable:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy