Apply to be a TradeMaster!
Main product image of 4W B11 LED, Candelabra Base, Clear, 3000K CCT, 120V, 10-pk
Magnifying glass
Hover image to zoom

4W B11 LED, Candelabra Base, Clear, 3000K CCT, 120V, 10-pk

Brand:
Satco
SKU:
S12492
Rating:
(0)
Q&A:
(0)
4W B11 LED, Candelabra Base, Clear, 3000K CCT, 120V, 10-pk
Magnifying glass
Hover image to zoom
$37.95 each
In Stock
In Stock
Get 528 Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Clear
Product Highlight: Wattage
4 Watts
Product Highlight: Voltage
120v

Description

–
This is a 4W B11 LED; Candelabra Base; Clear; 3000K CCT; 120V; 10-pk manufactured by Satco.
Satco's S12492 4-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. Convenient 10-packs for larger chandeliers, or coordinating illumination throughout the space.

Features:
  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • B11 Lamp Shape
  • 3000K Soft White Light
  • Rated for 15000 hours
  • Dimmable
  • 2-year limited warranty
  • Superior 90 CRI light quality
  • 10-pack

Specs

–
Finish:

Clear

CCT (Kelvin):

3000K

Wattage:

4

Dimmable:

Yes

Voltage:

120v

Color Temperature:

Soft White

Lamp Type:

B11

Product Type:

Lamp

Lumens:

350

Base Type:

Candelabra

Incandescent Equivalent:

40W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy