Apply to be a TradeMaster!
Main product image of 8W B11 LED, Candelabra Base, Candle-Tip, Clear, 3500K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom

8W B11 LED, Candelabra Base, Candle-Tip, Clear, 3500K CCT, 120V (6 Pack)

Brand:
Satco
SKU:
S12496
Rating:
(0)
Q&A:
(0)
8W B11 LED, Candelabra Base, Candle-Tip, Clear, 3500K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$41.70 each
In Stock
In Stock
Get 1,126 Thu, Oct 15 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Clear
Product Highlight: Voltage
120v
Product Highlight: Wattage
8 Watts

Description

–
This is a 8W B11 LED; Candelabra Base; Candle-Tip; Clear; 3500K CCT; 120V (6 Pack) manufactured by Satco.
Satco's S12496 8-watt LED bulb is an elegant lighting solution for the home. Perfect for chandeliers, use this dimmable lamp to illuminate living rooms, dining rooms, or anywhere else where a traditional look will complement decorative needs. The bulb has a beam spread of 300 degrees, and delivers 15,000 hours of warm white light.

Features:
  • Clear Bulb
  • E12 Base
  • Dimmable
  • Wet Location Rated
  • Rated for use in enclosed fixtures
  • 90 CRI
  • 3500K
  • 8W
  • 120V
  • Filament Style

Specs

–
Product Type:

Lamp

Finish:

Clear

Base Type:

Candelabra

Voltage:

120v

Wattage:

8

Color Temperature:

Neutral White

Lumens:

760

Incandescent Equivalent:

75W

Lamp Type:

B11

CCT (Kelvin):

3500K

Dimmable:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy