Apply to be a TradeMaster!
Main product image of 5.5W B11 LED, Medium Base, Clear, 3000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom

5.5W B11 LED, Medium Base, Clear, 3000K CCT, 120V (6 Pack)

Brand:
Satco
SKU:
S12502
Rating:
(0)
Q&A:
(0)
5.5W B11 LED, Medium Base, Clear, 3000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$35.70 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Clear
Product Highlight: Wattage
5.5 Watts
Product Highlight: Voltage
120v

Description

–
This is a 5.5W B11 LED; Medium Base; Clear; 3000K CCT; 120V (6 Pack) manufactured by Satco.
Satco's S12502 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.

Features:
  • MOL: 3.58 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • B11 Lamp Shape
  • 3000K Soft White Light
  • Rated for 15000 hours
  • Dimmable
  • 2-year limited warranty
  • Superior 90 CRI light quality

Specs

–
Finish:

Clear

CCT (Kelvin):

3000K

Wattage:

5.5

Base Type:

Medium

Voltage:

120v

Dimmable:

Yes

Lumens:

500

Color Temperature:

Soft White

Product Type:

Lamp

Incandescent Equivalent:

60W

Lamp Type:

B11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy