Apply to be a TradeMaster!
Main product image of 4W T6.5 LED, Intermediate Base, Clear, 5000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom

4W T6.5 LED, Intermediate Base, Clear, 5000K CCT, 120V (6 Pack)

Brand:
Satco
SKU:
S12522
Rating:
(0)
Q&A:
(0)
4W T6.5 LED, Intermediate Base, Clear, 5000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$35.70 each
In Stock
In Stock
Get 920 Wed, Oct 14 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4 Watts
Product Highlight: Finish
Clear
Product Highlight: Voltage
120v

Description

–
This is a 4W T6.5 LED; Intermediate Base; Clear; 5000K CCT; 120V (6 Pack) manufactured by Satco.
Known for producing a wide range of quality lighting products, SATCO NUVO's S12522 clear bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 5000K in natural light, an invigorating illumination, it is perfectly suited for today's lighting solutions.

Features:
  • 4 watt with 400 lumens, 90 CRI, 5000K in natural light
  • Dimensions: 5.12 inch length x .79 diameter
  • Clear Finish
  • 2-Year Limited Warranty
  • Wet rated with a beam spread of 300 degrees
  • Features an incandescent equivalent of 40 watts
  • Rated for 15,000 hours

Specs

–
Wattage:

4

Finish:

Clear

Base Type:

Intermediate

Product Type:

Lamp

Color Temperature:

Natural Light

CCT (Kelvin):

5000K

Lumens:

400

Incandescent Equivalent:

40W

Voltage:

120v

Lamp Type:

T6.5

Dimmable:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy