Apply to be a TradeMaster!
Main product image of 8W T10 LED, Medium Base, Clear, 4000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom

8W T10 LED, Medium Base, Clear, 4000K CCT, 120V (6 Pack)

Brand:
Satco
SKU:
S12526
Rating:
(0)
Q&A:
(0)
8W T10 LED, Medium Base, Clear, 4000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$41.70 each
In Stock
In Stock
Get 78 Wed, Oct 14 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Clear
Product Highlight: Wattage
8 Watts

Description

–
This is a 8W T10 LED; Medium Base; Clear; 4000K CCT; 120V (6 Pack) manufactured by Satco.
Satco's S12526 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Features:
  • MOL: 5.00 inches, MOD: 1.25 inches
  • Medium Base
  • Clear Finish
  • T10 Lamp Shape
  • 4000K Cool White Light
  • Rated for 15000 hours
  • Dimmable
  • 2-year limited warranty
  • Superior 90 CRI light quality

Specs

–
Base Type:

Medium

CCT (Kelvin):

4000K

Product Type:

Lamp

Lamp Type:

T10

Voltage:

120v

Color Temperature:

Cool White

Lumens:

800

Incandescent Equivalent:

60W

Dimmable:

Yes

Finish:

Clear

Wattage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy