Apply to be a TradeMaster!
Main product image of 5W T9 LED, Medium Base, Clear, 5000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom

5W T9 LED, Medium Base, Clear, 5000K CCT, 120V (6 Pack)

Brand:
Satco
SKU:
S12531
Rating:
(0)
Q&A:
(0)
5W T9 LED, Medium Base, Clear, 5000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$47.70 each
In Stock
In Stock
Get 934 Thu, Oct 15 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
5 Watts
Product Highlight: Finish
Clear

Description

–
This is a 5W T9 LED; Medium Base; Clear; 5000K CCT; 120V (6 Pack) manufactured by Satco.
Satco's S12531 5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural light.

Features:
  • Natural light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 7.02 Inches, MOD: 1.18 Inches
  • T9 Bulb Shape
  • Clear Glass
  • 500 Lumens
  • FCC and RoHS Compliant
  • 2-Year Limited Warranty

Specs

–
Dimmable:

Yes

Lumens:

500

Voltage:

120v

Product Type:

Lamp

Lamp Type:

T9

Wattage:

5

Finish:

Clear

Incandescent Equivalent:

40W

Color Temperature:

Natural Light

Base Type:

Medium

CCT (Kelvin):

5000K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy