Apply to be a TradeMaster!
Main product image of 5.5W T14 LED, Medium Base, Clear, 3000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom

5.5W T14 LED, Medium Base, Clear, 3000K CCT, 120V (6 Pack)

Brand:
Satco
SKU:
S12534
Rating:
(0)
Q&A:
(0)
5.5W T14 LED, Medium Base, Clear, 3000K CCT, 120V (6 Pack)
Magnifying glass
Hover image to zoom
$35.70 each
In Stock
In Stock
Get 3 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
5.5 Watts
Product Highlight: Voltage
120v
Product Highlight: Finish
Clear

Description

–
This is a 5.5W T14 LED; Medium Base; Clear; 3000K CCT; 120V (6 Pack) manufactured by Satco.
Satco's S12534 5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.

Features:
  • 5.5 watt with 500 lumens, 90 CRI, 3000K in soft white
  • Dimensions: 4.53 inch length x 1.77 inch diameter
  • Clear Finish
  • 2-Year Limited Warranty
  • Wet rated with a beam spread of 300 degrees
  • Features an incandescent equivalent of 40 watts
  • Rated for 15,000 hours

Specs

–
Lumens:

500

Base Type:

Medium

Lamp Type:

T14

CCT (Kelvin):

3000K

Wattage:

5.5

Incandescent Equivalent:

40W

Color Temperature:

Soft White

Voltage:

120v

Finish:

Clear

Product Type:

Lamp

Dimmable:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy