Apply to be a TradeMaster!
Main product image of 12W A19 LED, Medium Base, 2700K CCT, Silver Crown, 100W Replacement (6 Pack)
Magnifying glass
Hover image to zoom

12W A19 LED, Medium Base, 2700K CCT, Silver Crown, 100W Replacement (6 Pack)

Brand:
Satco
SKU:
S12539
Rating:
(0)
Q&A:
(0)
12W A19 LED, Medium Base, 2700K CCT, Silver Crown, 100W Replacement (6 Pack)
Magnifying glass
Hover image to zoom
$41.70 each
In Stock
In Stock
Get 255 Thu, Oct 15 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
12 Watts
Product Highlight: Finish
Silver
Product Highlight: Voltage
120v

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a 12W A19 LED; Medium Base; 2700K CCT; Silver Crown; 100W Replacement (6 Pack) manufactured by Satco.
SATCO NUVO's S12539 Silver Crown LED lamp delivers vintage-inspired elegance with modern performance. This 12-watt A19 bulb features a striking half-bowl silver finish that redirects light back into the bulb, producing a soft, ambient glow while reducing harsh downward illumination. Perfect for restaurants, hotels, and stylish residential spaces, it creates a warm and inviting atmosphere with a 2700K color temperature. The classic LED filament design mimics the charm of traditional incandescent bulbs while operating at lower wattages for greater energy efficiency. With dimmability down to 10% and a wet-location rating, this lamp brings both sophistication and versatility to decorative lighting applications.

Features:
  • Silver Crown A19 Bulb
  • Indirect Lighting
  • Dimmable Warm White
  • Ideal for Pendant Light Fixtures
  • 90 CRI High Quality Light
  • 15,000 Hour Functional Life
  • 2 Year Warranty

Specs

–
Color Temperature:

Warm White

Wattage:

12

Product Type:

Lamp

Finish:

Silver

Voltage:

120v

Lamp Type:

A19

Incandescent Equivalent:

100W

Base Type:

Medium

CCT (Kelvin):

2700K

Lumens:

1000

Dimmable:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy