Apply to be a TradeMaster!
Main product image of 12W A19 LED, Medium Base, 2700K CCT, Gold Crown, 100W Replacement (6 Pack)
Magnifying glass
Hover image to zoom

12W A19 LED, Medium Base, 2700K CCT, Gold Crown, 100W Replacement (6 Pack)

Brand:
Satco
SKU:
S12540
Rating:
(0)
Q&A:
(0)
12W A19 LED, Medium Base, 2700K CCT, Gold Crown, 100W Replacement (6 Pack)
Magnifying glass
Hover image to zoom
$41.70 each
In Stock
In Stock
Get 891 Thu, Oct 15 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gold
Product Highlight: Voltage
120v
Product Highlight: Wattage
12 Watts

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a 12W A19 LED; Medium Base; 2700K CCT; Gold Crown; 100W Replacement (6 Pack) manufactured by Satco.
SATCO NUVO's S12540 Gold Crown LED lamp delivers vintage-inspired elegance with modern performance. This 12-watt A19 bulb features a striking half-bowl gold finish that redirects light back into the bulb, producing a soft, ambient glow while reducing harsh downward illumination. Perfect for restaurants, hotels, and stylish residential spaces, it creates a warm and inviting atmosphere with a 2700K color temperature. The classic LED filament design mimics the charm of traditional incandescent bulbs while operating at lower wattages for greater energy efficiency. With dimmability down to 10% and a wet-location rating, this lamp brings both sophistication and versatility to decorative lighting applications.

Features:
  • Gold Crown A19 Bulb
  • Indirect Lighting
  • Dimmable Warm White
  • Ideal for Pendant Light Fixtures
  • 90 CRI High Quality Light
  • 15,000 Hour Functional Life
  • 2 Year Warranty

Specs

–
Base Type:

Medium

Color Temperature:

Warm White

CCT (Kelvin):

2700K

Lamp Type:

A19

Product Type:

Lamp

Finish:

Gold

Voltage:

120v

Lumens:

1000

Wattage:

12

Dimmable:

Yes

Incandescent Equivalent:

100W

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy