| Shape: | A23 |
|---|---|
| Energy Star Rated: | No |
| ANSI Base: | EX39 |
| Operating Position: | Universal |
| Cri: | 80 |
| CCT (Kelvin): | 6500K |
| Material: | Plastic |
| Wattage: | 25 |
| Color Temperature: | Daylight |
| Product Type: | Lamp |
| Base Type: | Mogul Extended |
| Filament Type: | LED |
| Dimmable: | No |
| Technology: | LED |
| Voltage: | 100V 277v |
| Lamp Type: | Type A |
| Finish: | Frost |
| Beam Spread: | 280 |
| Incandescent Equivalent: | 200W |
| Rated Life (hours): | 50000 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Color: | White |
| Lumens: | 3525 |