| Color Temperature: | Cool White |
|---|---|
| Incandescent Equivalent: | 500W |
| ANSI Base: | E26 |
| Filament Type: | LED |
| Dimmable: | No |
| Material: | Plastic |
| Lamp Type: | LED HID |
| Cri: | 80 |
| Beam Spread: | 120 270 |
| Voltage: | 100V 277v |
| Technology: | LED |
| Rated Life (hours): | 50000 |
| Wattage: | 60 |
| Finish: | Clear |
| Energy Star Rated: | No |
| Warranty: | 3 Year Limited |
| Shape: | Corncob |
| Product Type: | Lamp |
| Color: | White |
| Base Type: | Medium |
| CCT (Kelvin): | 4000K |
| Lumens: | 5880 |
| Operating Position: | Universal |