| Beam Spread: | 360 |
|---|---|
| Material: | Aluminum Polycarbonate |
| Base Type: | Mogul Extended |
| Lumens: | 10500 |
| Operating Position: | Universal |
| Dimmable: | Yes |
| Warranty: | 5 Year Limited - Hi-Pro |
| Lamp Type: | LED HID |
| Rated Life (hours): | 50000 |
| ANSI Base: | EX39 |
| Technology: | LED |
| Incandescent Equivalent: | 250W |
| CCT (Kelvin): | 5000K |
| Color: | White |
| Filament Type: | LED |
| Shape: | Corncob |
| Product Type: | Lamp |
| Wattage: | 70 |
| Finish: | Clear |
| Voltage: | 277v 100V |
| Energy Star Rated: | No |
| Color Temperature: | Natural Light |
| Cri: | 80+ |