| Energy Star Rated: | No |
|---|---|
| Color: | White |
| Dimmable: | No |
| Lumens: | 2000 |
| ANSI Base: | E26 |
| Voltage: | 120v 277v |
| Material: | Metal Plastic Glass |
| Wattage: | 16 |
| Cri: | 80 |
| Filament Type: | LED |
| Warranty: | 3 Year Limited - 12 hr per day |
| Lamp Type: | LED HID |
| Operating Position: | Universal |
| CCT (Kelvin): | 5000K |
| Rated Life (hours): | 25000 |
| Incandescent Equivalent: | 125W |
| Product Type: | Lamp |
| Finish: | White |
| Beam Spread: | 360 |
| Base Type: | Medium |
| Color Temperature: | Natural Light |
| Shape: | ED23 |
| Technology: | LED |