| Lamp Type: | LED HID |
|---|---|
| Operating Position: | Universal |
| Shape: | ED28 |
| Warranty: | 3 Year Limited - 12 hr per day |
| ANSI Base: | EX39 |
| Rated Life (hours): | 25000 |
| Beam Spread: | 360 |
| Finish: | White |
| Product Type: | Lamp |
| Lumens: | 5000 |
| Energy Star Rated: | No |
| Color Temperature: | Natural Light |
| Wattage: | 36 |
| Incandescent Equivalent: | 300W |
| Color: | White |
| Technology: | LED |
| CCT (Kelvin): | 5000K |
| Material: | Metal Glass |
| Dimmable: | No |
| Voltage: | 120v 277v |
| Cri: | 80 |
| Base Type: | Mogul Extended |
| Filament Type: | LED |