| CCT (Kelvin): | 3000K 4000K 5000K |
|---|---|
| Operating Position: | Base Down Base Up |
| Voltage: | 100V 277v |
| Technology: | LED |
| Beam Spread: | 360 |
| Color Temperature: | Warm Cool White |
| Incandescent Equivalent: | 750W |
| Lumens: | 15600 16800 |
| ANSI Base: | EX39 |
| Energy Star Rated: | No |
| Finish: | Clear |
| Product Type: | Lamp |
| Lamp Type: | LED HID |
| Rated Life (hours): | 50000 |
| Base Type: | Mogul Extended |
| Material: | Aluminum Polycarbonate |
| Shape: | Corncob |
| Cri: | 80 |
| Wattage: | 120 |
| Filament Type: | LED |
| Warranty: | 5 Year Limited - Hi-Pro |
| Color: | White Gray |
| Dimmable: | Yes |