| Lumens: | 3000 |
|---|---|
| Color Temperature: | Natural Light |
| Product Type: | Lamp |
| Shape: | Multi-Beam |
| Beam Spread: | 300 100 |
| CCT (Kelvin): | 5000K |
| Material: | Polycarbonate |
| Energy Star Rated: | Yes |
| Rated Life (hours): | 50000 |
| Lamp Type: | LED HID |
| Incandescent Equivalent: | 200W |
| Base Type: | Medium |
| Voltage: | 120v |
| Warranty: | 5 Year Limited - 10 hr per day |
| Operating Position: | Universal |
| Dimmable: | No |
| Filament Type: | LED |
| ANSI Base: | E26 |
| Wattage: | 30 |
| Color: | White |
| Technology: | LED |
| Finish: | White |
| Cri: | 80 |