Apply to be a TradeMaster!
Main product image of 60W LED Multi-Beam Utility/Garage Lamp, 5000K Natural Light, White Finish, 120V
Magnifying glass
Hover image to zoom

60W LED Multi-Beam Utility/Garage Lamp, 5000K Natural Light, White Finish, 120V

Brand:
Satco
SKU:
S13147
Rating:
(0)
Q&A:
(0)
60W LED Multi-Beam Utility/Garage Lamp, 5000K Natural Light, White Finish, 120V
Magnifying glass
Hover image to zoom
$22.98 each
In Stock
In Stock
Get 4,234 Mon, Nov 30 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
White
Product Highlight: Voltage
120v

Description

–
This is a 60W LED Multi-Beam Utility/Garage Lamp; 5000K Natural Light; White Finish; 120V manufactured by Satco.
SATCO NUVO's LED Garage and Utility Light, S13147, easily provides ample illumination to garages, workshops, utility rooms and more. Simply screw the E26 base into any standard lamp socket and adjust the LED panels as desired from 300 degrees when closed, to 100 degrees when fully open, to utilize the omni-directional light output. With 60 watts and 6,000 lumens and an impressive functional lifespan of 50,000 hours and a damp location rating, this lamp is engineered to provide long-lasting and reliable performance across a wide range of conditions and applications.

Features:
  • Omni-Directional Light Output
  • Adjustable Beam Angle from 100 to 300 degrees
  • 3 inch Base Extension Included
  • 500W Replacement Wattage
  • Damp Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Wattage:

60

Lamp Type:

Multi-Beam

Dimmable:

No

Base Type:

Medium

Product Type:

Lamp

Color Temperature:

Natural Light

Finish:

White

Voltage:

120v

Lumens:

6000

Incandescent Equivalent:

500W

CCT (Kelvin):

5000K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy