| Color Temperature: | Cool White |
|---|---|
| Base Type: | Mogul Extended |
| Voltage: | 277v 120v |
| Shape: | HB51 |
| ANSI Base: | EX39 |
| Lamp Type: | Hi-Bay Flood |
| Finish: | White |
| CCT (Kelvin): | 4000K |
| Product Type: | Lamp |
| Beam Spread: | 180 |
| Wattage: | 100 |
| Material: | Plastic |
| Rated Life (hours): | 50000 |
| Lumens: | 15500 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Cri: | 82 |
| Color: | White |
| Operating Position: | Base Up |
| Filament Type: | LED |
| Technology: | LED |
| Incandescent Equivalent: | 500W |
| Energy Star Rated: | No |