Apply to be a TradeMaster!
Main product image of 20 Watt - A-Plus 23 LED Bulb - CCT Selectable 3K/4K/5K - Medium base - Type B - Ballast Bypass - 100-277 Volt - ColorQuick Technology (2 Pack)
Magnifying glass
Hover image to zoom

20 Watt - A-Plus 23 LED Bulb - CCT Selectable 3K/4K/5K - Medium base - Type B - Ballast Bypass - 100-277 Volt - ColorQuick Technology (2 Pack)

Brand:
Satco
SKU:
S13160
Rating:
(0)
Q&A:
(0)
20 Watt - A-Plus 23 LED Bulb - CCT Selectable 3K/4K/5K - Medium base - Type B - Ballast Bypass - 100-277 Volt - ColorQuick Technology (2 Pack)
Magnifying glass
Hover image to zoom
$57.90 each
In Stock
In Stock
Get 496 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited - Hi-Pro Warranty
Product Highlight: Voltage
100V, 277v
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
20 Watts
Product Highlight: Color
White

Description

–
Note: Not for use in vapor tight fixtures.

S13160, Satco's 20-watt medium base A-Plus 23 lamp, is one of the newest additions to the Hi-Pro LED family, providing up to 85% energy savings and advanced features. ColorQuick CCT selectable technology means more versatility and custom-tailored light for specific applications. A high-output light with over 300 degrees of illumination, this lamp is perfect for commercial bollard fixtures, post-top lighting, and high ceiling applications, to name a few. A smaller jacket size, base up, down or horizontal use makes this our most versatile A-lamp at this time.

Features:
  • Advanced heat sink design ensures long lifespan, less maintenance
  • ColorQuick technology - Integrated switch allows for 3000K, 4000K and 5000K CCT Selections
  • Damp location rated for indoor or outdoor use
  • Rated for totally enclosed fixtures
  • Reduced jacket size and built-in surge protection
  • FCC/RoHS compliant
  • Superior 80 CRI light quality

Specs

–
Color Temperature:

Warm

Cool White

Operating Position:

Universal

Cri:

80

CCT (Kelvin):

5000K

3000K

4000K

Dimmable:

No

Beam Spread:

280

Warranty:

5 Year Limited - Hi-Pro

Voltage:

100V

277v

Lumens:

2700

2600

2400

Finish:

White

Energy Star Rated:

No

Wattage:

20

Rated Life (hours):

50000

Color:

White

Technology:

LED

Shape:

AP23

ANSI Base:

E26

Material:

Aluminum

Base Type:

Medium

Product Type:

Lamp

Lamp Type:

Type A

Incandescent Equivalent:

150W

Filament Type:

LED

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy