Apply to be a TradeMaster!
Main product image of 25 Watt - A-Plus 23 LED Bulb - CCT Selectable 3K/4K/5K - Medium base - Type B - Ballast Bypass - 100-277 Volt - ColorQuick Technology (1 Pack)
Magnifying glass
Hover image to zoom

25 Watt - A-Plus 23 LED Bulb - CCT Selectable 3K/4K/5K - Medium base - Type B - Ballast Bypass - 100-277 Volt - ColorQuick Technology (1 Pack)

Brand:
Satco
SKU:
S13161
Rating:
(0)
Q&A:
(0)
25 Watt - A-Plus 23 LED Bulb - CCT Selectable 3K/4K/5K - Medium base - Type B - Ballast Bypass - 100-277 Volt - ColorQuick Technology (1 Pack)
Magnifying glass
Hover image to zoom
$32.35 each
In Stock
In Stock
Get 440 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Limited - Hi-Pro Warranty
Product Highlight: Shape
AP23
Product Highlight: Material
Aluminum
Product Highlight: Finish
White
Product Highlight: Voltage
277v, 100V

Description

–
Note: Not for use in vapor tight fixtures.

S13161, Satco's 25-watt medium base A-Plus 23 lamp, is one of the newest additions to the Hi-Pro LED family, providing up to 85% energy savings and advanced features. ColorQuick CCT selectable technology means more versatility and custom-tailored light for specific applications. A high-output light with over 300 degrees of illumination, this lamp is perfect for commercial bollard fixtures, post-top lighting, and high ceiling applications, to name a few. A smaller jacket size, base up, down or horizontal use makes this our most versatile A-lamp at this time.

Features:
  • Advanced heat sink design ensures long lifespan, less maintenance
  • ColorQuick technology - Integrated switch allows for 3000K, 4000K and 5000K CCT Selections
  • Damp location rated for indoor or outdoor use
  • Rated for totally enclosed fixtures
  • Reduced jacket size and built-in surge protection
  • FCC/RoHS compliant
  • Superior 80 CRI light quality

Specs

–
Lumens:

3000

3375

3250

CCT (Kelvin):

4000K

3000K

5000K

ANSI Base:

E26

Base Type:

Medium

Cri:

80

Color:

White

Warranty:

5 Year Limited - Hi-Pro

Operating Position:

Universal

Lamp Type:

Type A

Filament Type:

LED

Shape:

AP23

Color Temperature:

Cool White

Warm

Material:

Aluminum

Finish:

White

Voltage:

277v

100V

Incandescent Equivalent:

200W

Rated Life (hours):

50000

Technology:

LED

Product Type:

Lamp

Beam Spread:

280

Energy Star Rated:

No

Dimmable:

No

Wattage:

25

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy