Shop Limited Time Deals
Main product image of 65 Watt - A-Plus 37 LED Bulb - CCT Selectable and Wattage Selectable - Medium base - Type B - Ballast Bypass - ColorQuick Technology - PowerQuick Technology (1 Pack)
Magnifying glass
Hover image to zoom

65 Watt - A-Plus 37 LED Bulb - CCT Selectable and Wattage Selectable - Medium base - Type B - Ballast Bypass - ColorQuick Technology - PowerQuick Technology (1 Pack)

Brand:
Satco
SKU:
S13166
Rating:
(0)
Q&A:
(0)
65 Watt - A-Plus 37 LED Bulb - CCT Selectable and Wattage Selectable - Medium base - Type B - Ballast Bypass - ColorQuick Technology - PowerQuick Technology (1 Pack)
Magnifying glass
Hover image to zoom
$63.87 each
In Stock
In Stock
Get 106 Fri, Jun 26 - Mon, Jun 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
32, 65 Watts
Product Highlight: Voltage
100V, 277v
Product Highlight: Material
Aluminum
Product Highlight: Finish
White
Product Highlight: Shape
AP37
Product Highlight: Warranty
5 Year Limited - Hi-Pro Warranty

Description

Note: Not for use in vapor tight fixtures.

S13166, Satco's 65-watt medium base A-Plus 37 lamp, is one of the newest additions to the Hi-Pro LED family, providing up to 85% energy savings and advanced features. ColorQuick CCT and PowerQuick wattage selectable technologies mean more versatility and custom-tailored light for specific applications. A high-output light with over 300 degrees of illumination, this lamp is perfect for commercial bollard fixtures, post-top lighting, and high ceiling applications, to name a few. A smaller jacket size, base up, down or horizontal use makes this our most versatile A-lamp at this time.

Features:
  • Advanced heat sink design ensures long lifespan, less maintenance
  • ColorQuick CCT selectable technology and PowerQuick Wattage selectable technology available with selection switch
  • Damp location rated for indoor or outdoor use
  • Rated for totally enclosed fixtures
  • Reduced jacket size and built-in surge protection
  • FCC/RoHS compliant
  • Dimmable; 80 CRI light quality

Specs

Color Temperature:

Warm

Cool White

Cri:

80

ANSI Base:

E26

Incandescent Equivalent:

400W

Wattage:

32

65

Voltage:

100V

277v

Filament Type:

LED

Operating Position:

Universal

Material:

Aluminum

Beam Spread:

280

Dimmable:

Yes

CCT (Kelvin):

3000K

4000K

5000K

Finish:

White

Shape:

AP37

Lumens:

8450

4420

Technology:

LED

Rated Life (hours):

50000

Warranty:

5 Year Limited - Hi-Pro

Color:

White

Product Type:

Lamp

Energy Star Rated:

No

Base Type:

Medium

Lamp Type:

Type A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy