Apply to be a TradeMaster!
Main product image of 15W LED HID Replacement, ED17, 5000K, Medium Base, White, 120-277V
Magnifying glass
Hover image to zoom

15W LED HID Replacement, ED17, 5000K, Medium Base, White, 120-277V

Brand:
Satco
SKU:
S13182
Rating:
(0)
Q&A:
(0)
15W LED HID Replacement, ED17, 5000K, Medium Base, White, 120-277V
Magnifying glass
Hover image to zoom
$15.95 each
In Stock
In Stock
Get 497 Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
15 Watts
Product Highlight: Voltage
120-277V
Product Highlight: Finish
White
Product Highlight: Shape
ED17

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a 15W LED HID Replacement; ED17; 5000K; Medium Base; White; 120-277V manufactured by Satco.
Easily upgrade dated HID lamps with energy saving LED bulbs. SATCO's long-lasting S13182 ED17 HID replacement lamp offers outstanding efficacy in applications where low-maintenance is the goal: streetlights, warehouses, retail, gymnasiums and more. Offered in a white finish with cool 5000K CCT, this lamp will provide the quality light you need.

Features:
  • ED17 Shape
  • E26 Base
  • White Finish
  • 15W
  • Range Voltage 120V-277V
  • Ballast Bypass Type B
  • 4kV Integrated Surge Protection
  • Non-Dimmable
  • Wet Location Rated
  • 5 Year Warranty

Specs

–
Wattage:

15

Voltage:

120-277V

Lumens:

2000

Dimmable:

No

CCT (Kelvin):

5000K

Lamp Type:

ED17

Finish:

White

Shape:

ED17

Color Temperature:

Natural Light

Base Type:

Medium

Operating Position:

Universal

Product Type:

Lamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy