HID Lamps (High-Intensity Discharge) are lamps for fixtures built around HID technology, and the Satco metal halide lamps listed here include 70 watt, 100 watt, 175 watt, and 250 watt models. Shapes include ED17, ED28, PAR30, and PAR38, and bases include medium and mogul. Color temperatures include 3000K, 3700K, and 4000K, with CRI ratings from 65 to 93 among the listed lamps. Satco lists these metal halide lamps as not dimmable in the product specifications. Pack quantities vary, with 1 pack and 2 pack listings. Electricians and maintenance contractors match wattage, base, shape, and color temperature to the existing fixture, so those details drive the order. A lamp that is close but not exact can change light quality or fail to fit the socket, so confirming each detail before ordering matters.
Subcategories
Buying Guide
Match the existing fixture first. Wattage, base type, and shape all have to match what the fixture was built for. Listed examples include 70 watt, 100 watt, 175 watt, and 250 watt lamps, medium and mogul bases, and ED17, ED28, PAR30, and PAR38 shapes. Read the specs on the lamp being replaced and compare them against the product name before ordering.
Next, compare color temperature and CRI. The listed lamps include 3000K, 3700K, and 4000K options, with CRI ratings of 65, 70, 83, 92, and 93. Satco labels the 3000K lamp as warm white and the 3700K and 4000K lamps as cool white. Compare those ratings against the original lamp and the lighting needs of the space, since two lamps with the same wattage can differ in both.
Last, check finish and pack size. Clear and coated finishes are both listed, and the 250 watt ED28 lamp is a 2 pack while the other listed lamps are 1 pack listings. When ordering HID Lamps (High-Intensity Discharge) for a multi-fixture job, count the lamps needed and compare pack quantities so the order matches the work. Satco lists each lamp as not dimmable, so confirm the fixture control before ordering. Confirm the lamp type as well, since the Satco lamps listed here are metal halide.
Frequently Asked Questions
What base do Satco metal halide HID lamps use?
The Satco metal halide lamps in HID Lamps (High-Intensity Discharge) are listed with medium and mogul bases. The 175 watt ED17 and the PAR lamps use a medium base, while the 250 watt ED28 uses a mogul base. Check the socket before ordering.
Are HID lamps dimmable?
Satco lists each metal halide HID lamp here as not dimmable. Confirm the fixture and control before ordering HID lamps for a job that uses dimming.
What color temperature options do HID lamps come in?
HID lamps in this category include 3000K, 3700K, and 4000K Satco metal halide options. The 3000K PAR30 is labeled warm white, and the 3700K and 4000K lamps are labeled cool white. Pick the temperature that matches the original lamp.
What wattages are listed for HID lamps?
The Satco HID lamps in the listing include 70 watt, 100 watt, 175 watt, and 250 watt models. The 70 watt lamps come in PAR30 and PAR38 shapes, the 100 watt is a PAR38, the 175 watt is an ED17, and the 250 watt is an ED28. Match wattage to the fixture before ordering.
How do I compare CRI ratings on HID lamps?
HID lamps in this category list CRI ratings of 65, 70, 83, 92, and 93 across the Satco examples. The 65 CRI ED17 and 70 CRI ED28 sit at the lower end, while the PAR38 lamps are rated 92 and 93. Compare the rating against the original lamp and the needs of the space.